Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SL7-AP120-E |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Audible Signaling Devices |
| Description | Acoustic Module, SL7, 70 mm, Continuous or pulsed tone, External actuation, 41A max., 110/120 Vac, Black, 100 dB, Internal potentiometer, 2 assigned inputs, 1, UL type 4, 4X, 13, IP66 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Number of Tones | 8 |
| Mounting | Stackable |
| Current Rating | 45 A |
| NEMA Rating | NEMA 13, NEMA 4, NEMA 4X |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |