Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SILVERLINE Series Information
| Manufacturer Part Number | SLD2.100 |
|---|---|
| Manufacturer | Puls |
| Product Series | SILVERLINE |
| Family Series | Puls Power Supplies, SILVERLINE Series |
| Description | DC/DC Converter, 40W, 18-36VDC In, 4.5-5.5VDC Out, 8A |
| Input Voltage | 18-36 VDC |
| Nominal Output Voltage | 6 VDC |
| Nominal Input Voltage | 24 VDC |
| Output VDC | 4.5-5.5 VDC |
| Output Current | 8 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | No |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 32-158 °F |
| Approvals | CE |
| Net Weight | 1.0363 lbs |
| Gross Weight | 1.3228 lbs |