Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Dimension Series Information
| Manufacturer Part Number | CD5.121 |
|---|---|
| Manufacturer | Puls |
| Product Series | Dimension |
| Family Series | Puls Power Supplies, DIMENSION Series |
| Description | DC/DC Converter, 18-32.4VDC Input, 12-15VDC Out, 8-6.4A, 96W, 32mm X 124mm X 102mm (WxHxD) |
| Power | 96 W |
| Input Voltage | 18-32.4 VDC |
| Input Current | 4.6 A |
| Nominal Output Voltage | 12 VDC |
| Nominal Input Voltage | 24 VDC |
| Output VDC | 12-15 VDC |
| Output Current | 8 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, CSA, cULus |
| Net Weight | 0.94 lbs |
| Gross Weight | 1.2125 lbs |