SLU100ASA
Diversified Electronics Protection Relays, SLU100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLU100ASA Diversified Electronics Protection Relays, SLU100 Series, Phase Monitor Relay, DIN Mount,
MFG Item Number
SLU100ASA

SLU100ASA Diversified Electronics Protection Relays, SLU100 Series, Phase Monitor Relay, DIN Mount,

MFG Item Number
SLU100ASA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, SLU100 Series
Item #
SLU100ASA
Phase Monitor Relay, DIN Mount,

SLU100 Series Information

  • Monitors Both Delta and Wye Systems
  • Monitors up to 550 VAC
  • Automatic or Manual Reset
  • Adjustable Fault and Restart Delays
  • Din Rail or Surface Mount Options
The SLU Series multi‑mode phase monitoring relay was designed fo the convenience of electricians, maintenance managers, and engineers. A single SLU Phase Monitoring Relay can be easily adjusted for the voltage, imbalance percentage, and time delay requirements to protect against unbalanced voltages or single phasing, regardless of any regenerative voltages.

Specifications

Specifications
Manufacturer Part Number SLU100ASA
Manufacturer Diversified Electronics
Product Series SLU100
Family Series Diversified Electronics Protection Relays, SLU100 Series
Description Phase Monitor Relay, DIN Mount, Universal
Phase 3
Voltage 200-250 V, 360-500 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Voltage Unbalance % 2-10 %
Time Delay Trip (Sec) 0.1-25 s
Restart Delay (Sec) 0.5-300 s
Var Restart Delay Yes
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA, cUL, UL
Comments NOTE: Not recommended for generator or variable frequency drive applications.
Net Weight 0.5 lbs
Gross Weight 0.4 lbs
Alternatives
SLU100ASD
SLU100ASD
Diversified Electronics Protection Relays, SLU100 Series