Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SLX-5EG-1 Red Lion Ethernet Switches, Sixnet SLX PoE Series, 5 ports, unmanaged 4 GE RJ45 PoE +
MFG Item Number
SLX-5EG-1
SLX-5EG-1 Red Lion Ethernet Switches, Sixnet SLX PoE Series, 5 ports, unmanaged 4 GE RJ45 PoE +
MFG Item Number
SLX-5EG-1
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet SLX PoE Series
5 ports, unmanaged 4 GE RJ45 PoE +
Sixnet SLX PoE Series Information
The Red Lion Sixnet SLX‑5EG‑1 is a 5‑port all Gigabit Ethernet switch designed for reliable performance in industrial networking environments. Gigabit operation drives fast data throughput and network efficiency. The SLX series features rugged construction optimized for high tolerance to extreme environmental conditions. Convenient plug‑and‑play capabilities eliminates time‑consuming setup and configuration.
Industry Applications
Video & Security Transportation Oil & Gas Mining Maritime Product Highlights
5 Gigabit Ethernet ports (10/100/1000) 4 fully IEEE‑compliant PoE ports High performance and reliability Industrial‑hardened design Features & Benefits
Real‑Time Ethernet Performance Rugged, Reliable Operation
Specifications
Specifications
Manufacturer Part Number
SLX-5EG-1
Manufacturer
Red Lion
Product Series
Sixnet SLX PoE
Family Series
Red Lion Ethernet Switches, Sixnet SLX PoE Series
Description
5 ports, unmanaged 4 GE RJ45 PoE + 1 GE RJ45
Network Configuration
Unmanaged
Total Number of Ports
5
Primary Port Style
RJ-45
Primary Port Standard
1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity
4
Voltage
45-52 VDC
Nominal Voltage
48 VDC
Power Over Ethernet (PoE)
Yes
PoE Watts per Port
15.4
Enclosure Composition
Metallic
Mounting
DIN Rail, Panel
Operating Temperature
-40-185 °F
Protection Rating
IP40
Approvals
CE, cULus
Comments
(4) PoE Ports, (1) Data-Only Port
Net Weight
0.91 lbs
Gross Weight
1.25 lbs
SLX-5EG-1
Red Lion Ethernet Switches, Sixnet SLX PoE Series