Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SN10 Burndy Terminals, NYLON SPLICE 12-10

MFG Item Number
SN10

SN10 Burndy Terminals, NYLON SPLICE 12-10

MFG Item Number
SN10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
SN10
NYLON SPLICE 12-10

Series Information

Specifications

Specifications
Manufacturer Part Number SN10
Manufacturer Burndy
Family Series Burndy Terminals
Description NYLON SPLICE 12-10
Terminal Type Butt Connector
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.01 lbs