Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SN14B Burndy Terminals, 16-14 N/I Butt Connector
SN14B Burndy Terminals, 16-14 N/I Butt Connector
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SN14B |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
16-14 N/I Butt Connector |
| Terminal Type |
Butt Connector |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
221 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |