Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-AICTD-8 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 8-Ch Analog Temperature Input
MFG Item Number
SNAP-AICTD-8
SNAP-AICTD-8 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 8-Ch Analog Temperature Input
MFG Item Number
SNAP-AICTD-8
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP 8-Ch Analog Temperature Input
Specifications
Specifications
| Manufacturer Part Number |
SNAP-AICTD-8 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 8-Ch Analog Temperature Input Module - ICTD |
| Primary Type |
Input |
| Number of IO Ports |
8 |
| Number of Inputs |
8 |
| Input Type |
Analog |
| Input |
ICTD Probe |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.185 lbs |
SNAP-AICTD-8
Opto 22 Programmable Logic Controllers, SNAP Series