Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-IAC5 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 4-Ch 90-140 VAC/VDC Digital
MFG Item Number
SNAP-IAC5
SNAP-IAC5 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 4-Ch 90-140 VAC/VDC Digital
MFG Item Number
SNAP-IAC5
Description
Programmable Logic Controllers, SNAP Series
SNAP 4-Ch 90-140 VAC/VDC Digital
Specifications
Specifications
| Manufacturer Part Number |
SNAP-IAC5 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 4-Ch 90-140 VAC/VDC Digital (Discrete) Input Module |
| Primary Type |
Input |
| Number of IO Ports |
4 |
| Number of Inputs |
4 |
| Input Type |
Digital |
| Input |
90-140 VAC, 90-140 VDC |
| Turn-On Time |
30 ms |
| Turn-Off Time |
30 ms |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.175 lbs |
SNAP-IAC5
Opto 22 Programmable Logic Controllers, SNAP Series