Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-AIRTD Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 2-Ch 100-Ohm Platinum RTD
MFG Item Number
SNAP-AIRTD
SNAP-AIRTD Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 2-Ch 100-Ohm Platinum RTD
MFG Item Number
SNAP-AIRTD
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP 2-Ch 100-Ohm Platinum RTD
Specifications
Specifications
| Manufacturer Part Number |
SNAP-AIRTD |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 2-Ch 100-Ohm Platinum RTD Analog Temperature Input Module |
| Primary Type |
Input |
| Number of IO Ports |
2 |
| Number of Inputs |
2 |
| Input Type |
Analog |
| Input |
0-400 Ohms, 3-Wire RTD Input |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.205 lbs |
SNAP-AIRTD
Opto 22 Programmable Logic Controllers, SNAP Series