Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-D6M Opto 22 I/O Modules, SNAP Series, SNAP D-Series 6-module Rack
SNAP-D6M Opto 22 I/O Modules, SNAP Series, SNAP D-Series 6-module Rack
This item cannot be canceled or returned
Description
SNAP D-Series 6-module Rack
Specifications
Specifications
| Manufacturer Part Number |
SNAP-D6M |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 I/O Modules, SNAP Series |
| Description |
SNAP D-Series 6-module Rack |
| Number of Modules |
6 |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.49 lbs |
SNAP-D6M
Opto 22 I/O Modules, SNAP Series