Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-ODC5SNK Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 4-Ch 5-60 VDC Digital
MFG Item Number
SNAP-ODC5SNK
SNAP-ODC5SNK Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 4-Ch 5-60 VDC Digital
MFG Item Number
SNAP-ODC5SNK
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP 4-Ch 5-60 VDC Digital
Specifications
Specifications
| Manufacturer Part Number |
SNAP-ODC5SNK |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 4-Ch 5-60 VDC Digital (Discrete) Output Module, Load Sinking |
| Primary Type |
Output |
| Number of IO Ports |
4 |
| Number of Outputs |
4 |
| Output Type |
Digital |
| Output |
5-60 VDC |
| Turn-On Time |
100 µs |
| Turn-Off Time |
750 µs |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SNAP-ODC5SNK
Opto 22 Programmable Logic Controllers, SNAP Series