Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-IDC-32N Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 32-channel Digital (Discrete)
MFG Item Number
SNAP-IDC-32N
SNAP-IDC-32N Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 32-channel Digital (Discrete)
MFG Item Number
SNAP-IDC-32N
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP 32-channel Digital (Discrete)
Specifications
Specifications
| Manufacturer Part Number |
SNAP-IDC-32N |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 32-channel Digital (Discrete) Input Module, -10 to -32 VDC, with positive common connection |
| Primary Type |
Input |
| Number of IO Ports |
32 |
| Number of Inputs |
32 |
| Input Type |
Digital |
| Input |
-10--32 VDC |
| Turn-On Time |
6 ms |
| Turn-Off Time |
6 ms |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.18 lbs |
SNAP-IDC-32N
Opto 22 Programmable Logic Controllers, SNAP Series