Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-ODC-32-SRC Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 32-channel Digital (Discrete)
MFG Item Number
SNAP-ODC-32-SRC
SNAP-ODC-32-SRC Opto 22 Programmable Logic Controllers, SNAP Series, SNAP 32-channel Digital (Discrete)
MFG Item Number
SNAP-ODC-32-SRC
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP 32-channel Digital (Discrete)
Specifications
Specifications
| Manufacturer Part Number |
SNAP-ODC-32-SRC |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP 32-channel Digital (Discrete) Output Module, 5-60 VDC Load Sourcing |
| Primary Type |
Output |
| Number of IO Ports |
32 |
| Number of Outputs |
32 |
| Output Type |
Digital |
| Output |
5-60 VDC |
| Turn-On Time |
100 ms |
| Turn-Off Time |
100 ms |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE, UL |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.195 lbs |
SNAP-ODC-32-SRC
Opto 22 Programmable Logic Controllers, SNAP Series