Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNT120CPK Eaton Circuit Breakers, Shunt Trip, 120/240VAC, Left Side
MFG Item Number
SNT120CPK
SNT120CPK Eaton Circuit Breakers, Shunt Trip, 120/240VAC, Left Side
MFG Item Number
SNT120CPK
Description
Shunt Trip, 120/240VAC, Left Side
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
SNT120CPK |
| Description |
Shunt Trip, 120/240VAC, Left Side Mounting Only, AC Power Only, For Use W/ EG, JG or LG Frame |
| Accessory Type |
Shunt Trip |
| Net Weight |
0.2335 lbs |
| Gross Weight |
0.2335 lbs |
SNT120CPK
Eaton Circuit Breakers