Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP-0305 Autonics Power Supplies, SP Series, Power Supply, Switching, 5 VDC-3
SP-0305 Autonics Power Supplies, SP Series, Power Supply, Switching, 5 VDC-3
This item cannot be canceled or returned
Description
Power Supplies, SP Series
Power Supply, Switching, 5 VDC-3
- Compact size, high quality, cost‑effective
- Universal input power
- Enables to drive various controllers
- Built‑in output short over current protection circuit
- DIN rail mounting and mountable without the rail
Specifications
Specifications
| Manufacturer Part Number |
SP-0305 |
| Manufacturer |
Autonics |
| Product Series |
SP |
| Family Series |
Autonics Power Supplies, SP Series |
| Description |
Power Supply, Switching, 5 VDC-3 Watt Output, 100-240 VAC Input |
| Power |
3 W |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| AC Voltage |
100-240 VAC |
| Input Frequency |
50 Hz, 60 Hz |
| Nominal Output Voltage |
6 VDC |
| Output Current |
0.6 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Short Circuit Protection |
Yes |
| Operating Temperature |
14-122 °F |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |
SP-0305
Autonics Power Supplies, SP Series