SP1-208Y
Eaton Surge Protective Devices (SPDs), SP1 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SP1-208Y Eaton Surge Protective Devices (SPDs), SP1 Series, SP1 TYPE 1 SPD, 208Y
MFG Item Number
70C1742G12

SP1-208Y Eaton Surge Protective Devices (SPDs), SP1 Series, SP1 TYPE 1 SPD, 208Y

MFG Item Number
70C1742G12
Item Number
SP1-208Y
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), SP1 Series
Item #
SP1-208Y
SP1 TYPE 1 SPD, 208Y

SP1 Series Information

  • Pre‑wired with 24 inches of 10‑gauge wire
  • 20 kA nominal discharge current rating
  • 50 kA per phase surge current capacity
The SP1 is a UL 1449 3rd Edition‑listed surge protective device that provides reliable, cost‑effective surge protection. This Type 1 SPD is capable of being installed on either the line or load side of the service entrance disconnect and can be used as a replacement for devices formerly known as secondary surge arrestors or lighting arrestors, which could not be manufactured after UL 1449 3rd Edition in many common voltages and configurations. Multiple mounting options coupled with a compact footprint enables installation of the SP1 in a wide range of applications.
  • Type 1 SPD capable installation
  • Wall or DIN‑rail mounting

Specifications

Specifications
Manufacturer Part Number 70C1742G12
Manufacturer Eaton
Product Series SP1
Family Series Eaton Surge Protective Devices (SPDs), SP1 Series
Description SP1 TYPE 1 SPD, 208Y
Line Voltage 120 VAC, 208 VAC 3P Wye
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mode of Protection L-L, L-N
Mounting DIN Rail
Auxiliary Contact No
Alarm Contacts No
NEMA Rating NEMA 4
Net Weight 3 lbs
Gross Weight 3 lbs