Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP10 Burndy Terminals, VINYLINK 12-10 SPLICE

MFG Item Number
SP10

SP10 Burndy Terminals, VINYLINK 12-10 SPLICE

MFG Item Number
SP10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
SP10
VINYLINK 12-10 SPLICE

Series Information

Specifications

Specifications
Manufacturer Part Number SP10
Manufacturer Burndy
Family Series Burndy Terminals
Description VINYLINK 12-10 SPLICE
Terminal Type Butt Connector
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.007 lbs
Gross Weight 0.007 lbs
Alternatives
44920-B10
44920-B10
Ilsco Terminals, ILSCONS Series