Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP14BG25 Burndy Terminals, SPL VNL 25 PCS PER BAG

MFG Item Number
SP14BG25

SP14BG25 Burndy Terminals, SPL VNL 25 PCS PER BAG

MFG Item Number
SP14BG25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
SP14BG25
SPL VNL 25 PCS PER BAG

Series Information

Specifications

Specifications
Manufacturer Part Number SP14BG25
Manufacturer Burndy
Family Series Burndy Terminals
Description SPL VNL 25 PCS PER BAG
Terminal Type Butt Connector
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Comments Shrouded Barrel
Net Weight 0 lbs
Gross Weight 0.0188 lbs