Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP16 Burndy Terminals, VINYLINK 22-16 SPLICE

MFG Item Number
SP16

SP16 Burndy Terminals, VINYLINK 22-16 SPLICE

MFG Item Number
SP16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
SP16
VINYLINK 22-16 SPLICE

Series Information

Specifications

Specifications
Manufacturer Part Number SP16
Manufacturer Burndy
Family Series Burndy Terminals
Description VINYLINK 22-16 SPLICE
Terminal Type Butt Connector
Wire Size Range 22-16 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.003 lbs
Gross Weight 0.003 lbs
Alternatives
44900-B10
44900-B10
Ilsco Terminals, ILSCONS Series