Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SP18BG25 Burndy Terminals, SPL VNL 25 PCS PER BAG
SP18BG25 Burndy Terminals, SPL VNL 25 PCS PER BAG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SP18BG25 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
SPL VNL 25 PCS PER BAG |
| Terminal Type |
Butt Connector |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Comments |
Shrouded Barrel |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
SP18BG25
Burndy Terminals