Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SPB Series Information
| Manufacturer Part Number | SPB-060-24 |
|---|---|
| Manufacturer | Autonics |
| Product Series | SPB |
| Family Series | Autonics Power Supplies, SPB Series |
| Description | Power Supply, Din Rail mounting, Switching, 24 VDC output ,60 Watts, 2.5 Amp 100-240 VAC Input |
| Power | 60 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50 Hz, 60 Hz |
| Nominal Output Voltage | 24 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0.59 lbs |
| Gross Weight | 0.745 lbs |