Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RFE450800 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Overload Relays |
| Description | Overload Relay, 1.6-8A, Electronic, Direct Mount |
| Current Rating | 1.6-8 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10, Class 20, Class 30, Class 5 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Approvals | CSA, cULus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.455 lbs |