SPBGSS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPBGSS

Eaton's B-Line series Fittings

SPBGSS

Eaton's B-Line series Fittings
Hole Plug, 22mm, N3R/12/4X,
Item Number
SPBGSS
MFG Item Number
78205148578
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
SPBGSS
Hole Plug, 22mm, N3R/12/4X,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205148578
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fittings
Description Hole Plug, 22mm, N3R/12/4X, Stainless Steel, Wing Nut Fastener, 0.88in./22mm Max Hole Diameter
Connection Type Knockout
Trade Size M22
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 0 lbs
Gross Weight 0.15 lbs
Alternatives
WAS050SS
WAS050SS
Wiegmann Fittings
WASPBGSS
WASPBGSS
Wiegmann Fittings
HP50SS
HP50SS
Hammond Manufacturing Fittings, HP Series