Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Couplers, Threaded Erickson Series
SPCP150
Thomas & Betts Couplers, Threaded Erickson Series
1-1/2 INCH SPLIT COUPLING
This item cannot be canceled or returned
Description
Couplers, Threaded Erickson Series
1-1/2 INCH SPLIT COUPLING
Threaded Erickson Series Information
Specifications
Specifications
| Manufacturer Part Number |
SPCP150 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Threaded Erickson |
| Family Series |
Thomas & Betts Couplers, Threaded Erickson Series |
| Description |
1-1/2 Inch Split Coupling, Malleable Iron Zinc Plated with Neoprene Gasket |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Split Clamp |
| Trade Size |
1-1/2 " |
| Composition |
Iron |
| Insulated Throat |
No |
| Approvals |
UL |
| Net Weight |
1.12 lbs |
| Gross Weight |
1.12 lbs |
SPCP150
Thomas & Betts Couplers, Threaded Erickson Series