Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SPFG1 |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Family Series | Hammond Power Solutions Fuses |
| Description | Finger Guard for Use with AR QR PR KHR MQMJ Series 50-3000 VA Transformer |
| Fuse Type | Fuse Kit |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Class | CC |
| Material | Steel |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.02 lbs |