SPFJ300.X

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SPFJ300.X Littelfuse Fuses, SPFJ Series, Fuse
MFG Item Number
SPFJ300.X

SPFJ300.X Littelfuse Fuses, SPFJ Series, Fuse

MFG Item Number
SPFJ300.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, SPFJ Series
Item #
SPFJ300.X
Fuse

SPFJ Series Information

Specifications

Specifications
Manufacturer Part Number SPFJ300.X
Manufacturer Littelfuse
Product Series SPFJ
Family Series Littelfuse Fuses, SPFJ Series
Description Fuse
Fuse Type Solar
Current Rating 300 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 10 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Offset Blade
Body Length 7.12 "
Diameter 2 "
Length 7.125 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 1.6 lbs