Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SPM100-3-PT2 American Control Electronics Drives, SPM Series, 1Q SCR Chassis 115V 3A
MFG Item Number
SPM100-3-PT2
SPM100-3-PT2 American Control Electronics Drives, SPM Series, 1Q SCR Chassis 115V 3A
MFG Item Number
SPM100-3-PT2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SPM100-3-PT2 |
| Manufacturer |
American Control Electronics |
| Product Series |
SPM |
| Family Series |
American Control Electronics Drives, SPM Series |
| Description |
1Q SCR Chassis 115V 3A |
| AC Voltage |
115 VAC |
| Output Armature Voltage (DC) |
0-90 VDC |
| Max Armature Current (DC) |
3 A |
| Nominal Input Voltage |
120 VAC |
| Field Supply |
None |
| Regen |
No |
| Feedback |
Armature |
| Operator Controls |
Built In |
| Nominal Armature VDC |
90 VDC |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
SPM100-3-PT2
American Control Electronics Drives, SPM Series