SQ16U
Minarik Drives Drives, SQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SQ16U Minarik Drives Drives, SQ Series, 1Q SCR Chassis 115V 3A, Pot Incl.

MFG Item Number
SQ16U

SQ16U Minarik Drives Drives, SQ Series, 1Q SCR Chassis 115V 3A, Pot Incl.

MFG Item Number
SQ16U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, SQ Series
Item #
SQ16U
1Q SCR Chassis 115V 3A, Pot Incl.

SQ Series Information

  • Small Package: Fits Where Other Drives Can't
  • Low Cost: Designed for OEMs
  • Speed Range and Regulation: 3% Regulation Over 20:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed and Max Speed
  • Built‑In Power Switch: The Pot on the SQ Series Also Acts as an AC Power Switch
Minarik offers the SQ Series of drives for cost sensitive variable‑speed applications. These light‑weight compact drives control DC brushtype motors ranging from 1/50 to 1/4 HP, without any additional components required. Reduced circuitry allows the cost to decrease significantly and also lends to a very compact package, ideal for original equipment manufacturers.

Several of the drives come with a speed pot already mounted on the drive. The SQ Series includes a knob and dial. Using full‑wave rectification of the AC line input, these SCR drives provide moderate 20:1 speed range.

  • Optional Pre‑Mounted Speed Potentiometer: Reduces Wiring Time and Makes a Compact Package

Specifications

Specifications
Manufacturer Part Number SQ16U
Manufacturer Minarik Drives
Product Series SQ
Family Series Minarik Drives Drives, SQ Series
Description 1Q SCR Chassis 115V 3A, Pot Incl.
Output Armature Voltage (DC) 0-90 VDC
Max Armature Current (DC) 3 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
SPM100-3-PT2
SPM100-3-PT2
American Control Electronics Drives, SPM Series