SPM Series Information
| Manufacturer Part Number | SPM100-3-PT3 |
|---|---|
| Manufacturer | American Control Electronics |
| Product Series | SPM |
| Family Series | American Control Electronics Drives, SPM Series |
| Description | 1Q SCR Chassis 115V 3A |
| AC Voltage | 115 VAC |
| Output Armature Voltage (DC) | 0-90 VDC |
| Max Armature Current (DC) | 3 A |
| Nominal Input Voltage | 120 VAC |
| Field Supply | None |
| Regen | No |
| Feedback | Armature |
| Operator Controls | Built In |
| Nominal Armature VDC | 90 VDC |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.2 lbs |