RD16U
Minarik Drives Drives, RD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD16U

Minarik Drives Drives, RD Series

RD16U

Minarik Drives Drives, RD Series
Drive, DC, 1/8-14HP@90VDC, 3A Peak
MFG Item Number
RD16U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, RD Series
Item #
RD16U
Drive, DC, 1/8-14HP@90VDC, 3A Peak

RD Series Information

  • Small Package: Fits Where Other Drives Can't
  • Low Cost: Designed for OEMs
  • Speed Range and Regulation: 3% Regulation Over 20:1 Speed Range
  • User Adjustable Calibration Pots: Min Speed and Max Speed
  • Built‑In Power Switch: The Pot on the RD Series Also Acts as an AC Power Switch
Minarik offers the RD Series of drives for cost sensitive variable‑speed applications. These light‑weight compact drives control DC brushtype motors ranging from 1/50 to 1/4 HP, without any additional components required. Reduced circuitry allows the cost to decrease significantly and also lends to a very compact package, ideal for original equipment manufacturers.

Several of the drives come with a speed pot already mounted on the drive. Using full‑wave rectification of the AC line input, these SCR drives provide moderate 20:1 speed range.

  • Optional Pre‑Mounted Speed Potentiometer: Reduces Wiring Time and Makes a Compact Package

Specifications

Specifications
Manufacturer Part Number RD16U
Manufacturer Minarik Drives
Product Series RD
Family Series Minarik Drives Drives, RD Series
Description Drive, DC, 1/8-14HP@90VDC, 3A Peak Armature Current, Includes Pre- Mounted Potentiometer
Output Armature Voltage (DC) 0-90 VDC
Max Armature Current (DC) 3 A
Nominal Input Voltage 120 VAC
Operator Controls Built In
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC
Net Weight 0.155 lbs
Gross Weight 0.25 lbs
Alternatives
SPM100-3-PT3
SPM100-3-PT3
American Control Electronics Drives, SPM Series