Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SR3 Series Information
| Manufacturer Part Number | SR3-1475 |
|---|---|
| Manufacturer | Autonics |
| Product Series | SR3 |
| Family Series | Autonics Relays, SR3 Series |
| Description | SSR, Detachable Heatsink Type, 3-Phase(3-Pole), Input 4-30VDC, Load 48-480VAC, 75A, Zero Cross |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4-30 VDC |
| Input Polarity | DC |
| Output Voltage | 48-480 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC |
| Current Rating | 75 A |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.76 lbs |