SRH3-1475

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRH3-1475 Autonics Relays, SRH3 Series, SSR, Integrated Heatsink Type,

MFG Item Number
SRH3-1475

SRH3-1475 Autonics Relays, SRH3 Series, SSR, Integrated Heatsink Type,

MFG Item Number
SRH3-1475
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SRH3 Series
Item #
SRH3-1475
SSR, Integrated Heatsink Type,

SRH3 Series Information

  • Three‑Phase Solid State Relay
  • Contains Ceramic PCB
  • Integrated Heatsink Type
  • Zero‑Cross Turn On, Three‑Pole
  • Green LED Input Indicator
Compact solid state relays with a universal design for ease of installation and use. Three‑phase, integrated heatsink type with a high heat dissipation efficiency. DIN rail mount or panel mount attachment. Both phase and cycle control possible. Can be used in a variety of commercial and industrial settings.

Specifications

Specifications
Manufacturer Part Number SRH3-1475
Manufacturer Autonics
Product Series SRH3
Family Series Autonics Relays, SRH3 Series
Description SSR, Integrated Heatsink Type, 3-Phase(3-Pole), Input 4-30VDC, Load 48-480VAC, 75A, Zero Cross
Mounting DIN Rail, Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-30 VDC
Input Polarity DC
Output Voltage 48-480 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 75 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 5.06 lbs
Gross Weight 5.58 lbs