SRB-301964-4
Remke Industries Bushings, SRB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SRB-301964-4 Remke Industries Bushings, SRB Series, Multiple Hole Bushing
MFG Item Number
SRB-301964-4

SRB-301964-4 Remke Industries Bushings, SRB Series, Multiple Hole Bushing

MFG Item Number
SRB-301964-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, SRB Series
Item #
SRB-301964-4
Multiple Hole Bushing

SRB Series Information

The Tuff‑Seal of multiple hole bushings are the answer when multiple conductors need to be terminated into one fitting. With over 300 configurations available, any of the multiple hole bushing can fit into any standard remke cord connector made from aluminum, nickel‑plated aluminum, steel, stainless steel, nylon.

Specifications

Specifications
Manufacturer Part Number SRB-301964-4
Manufacturer Remke Industries
Product Series SRB
Family Series Remke Industries Bushings, SRB Series
Description Multiple Hole Bushing
Diameter 0.296 "
Form Size 4
Conduit Size 3/4 ", 1 "
Net Weight 0.115 lbs
Gross Weight 0.12 lbs