SRB-725
Remke Industries Cable Entries, SRB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRB-725

Remke Industries Cable Entries, SRB Series

SRB-725

Remke Industries Cable Entries, SRB Series
Bushing, Single Hole, neoprene, 1 @
MFG Item Number
SRB-725
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, SRB Series
Item #
SRB-725
Bushing, Single Hole, neoprene, 1 @

SRB Series Information

The Tuff‑Seal of multiple hole bushings are the answer when multiple conductors need to be terminated into one fitting. With over 300 configurations available, any of the multiple hole bushing can fit into any standard remke cord connector made from aluminum, nickel‑plated aluminum, steel, stainless steel, nylon.

Specifications

Specifications
Manufacturer Part Number SRB-725
Manufacturer Remke Industries
Product Series SRB
Family Series Remke Industries Cable Entries, SRB Series
Description Bushing, Single Hole, neoprene, 1 @ 1.563, Form Size 7
Cable Diameter Range 1.688-1.812 "
Color Black
Material Neoprene
Net Weight 0 lbs
Gross Weight 0 lbs