Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SS725 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Electrical Box Covers |
| Description | WALLPLATE, 1-G, 1.70in., SS |
| Composition | Metallic |
| Material | Steel |
| Number of Gangs | 1 |
| Cover Type | Receptacle |
| Cover Design | Flat |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 0.105 lbs |
| Gross Weight | 0.1 lbs |