SSJWT4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJWT4 Wiegmann Wireway, SSJW Series, N4X TEE FOR SSJW 4X4 304SS

MFG Item Number
SSJWT4

SSJWT4 Wiegmann Wireway, SSJW Series, N4X TEE FOR SSJW 4X4 304SS

MFG Item Number
SSJWT4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, SSJW Series
Item #
SSJWT4
N4X TEE FOR SSJW 4X4 304SS

SSJW Series Information

  • Bodies and Covers for 14 Gauge 304 Stainless Steel
  • Hinged Top
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number SSJWT4
Manufacturer Wiegmann
Product Series SSJW
Family Series Wiegmann Wireway, SSJW Series
Description N4X Tee For Stainless Steel Feed-Through Wireway 4X4 304 Stainless Steel
Composition Stainless Steel
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 6 lbs
Gross Weight 6 lbs
Alternatives
1487CTSS
1487CTSS
Hammond Manufacturing Wireway, 1487SS Series