Is something broken or in need of attention? Start your repair request here, and we'll take care of it
SSW07 Series Information
| Manufacturer Part Number | SSW070024T5SZ |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | SSW07 |
| Family Series | WEG Electric Soft Starters, SSW07 Series |
| Description | Soft Starter |
| Nominal Load Voltage | 240 V, 480 V, 575 V |
| Voltage | 120 VAC, 208 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 220-575 VAC |
| Current Rating | 24 A |
| Bypass | Yes |
| Capacity | 300% for 30 Seconds 10 Starts Per Hour |
| Overload Protection | Yes |
| Connection Type | In-Line, Inside the Delta |
| Communication | Serial Interface |
| Protection Rating | IP20 |
| Approvals | CE, cUL, UL |
| Net Weight | 2.2 lbs |
| Gross Weight | 2.2 lbs |