ST201M-C6NA
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST201M-C6NA ABB Circuit Breakers, ST200M Series, Circuit Breaker, 1-P+N, 6A/277VAC,
MFG Item Number
ST201M-C6NA

ST201M-C6NA ABB Circuit Breakers, ST200M Series, Circuit Breaker, 1-P+N, 6A/277VAC,

MFG Item Number
ST201M-C6NA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST201M-C6NA
Circuit Breaker, 1-P+N, 6A/277VAC,

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST201M-C6NA
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description Circuit Breaker, 1-P+N, 6A/277VAC, C, 10KAIC, UL1077 Recognized, DIN Mount
Poles 1 + Neutral
Current Rating 6 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole Yes
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.5 lbs
Gross Weight 3.08 lbs