ST203M-C10
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST203M-C10 ABB Circuit Breakers, ST200M Series, MCB ST200M 3P C 10A UL1077
MFG Item Number
ST203M-C10

ST203M-C10 ABB Circuit Breakers, ST200M Series, MCB ST200M 3P C 10A UL1077

MFG Item Number
ST203M-C10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST203M-C10
MCB ST200M 3P C 10A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST203M-C10
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST203M-C10 Miniature Circuit Breaker ST203M-C10 Miniature Circuit Breaker C-Char., 10kA, 10A, 3P
Poles 3
Current Rating 10 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve C
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.75 lbs
Gross Weight 0.78 lbs
Alternatives
3C10UR
3C10UR
Altech Circuit Breakers, UR Series
FAZ-C10/3
FAZ-C10/3
Eaton Circuit Breakers, FAZ Series