ST250/23/42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ST250/23/42

Block Transformers, ST Series

ST250/23/42

Block Transformers, ST Series
Control Transformer
MFG Item Number
ST250/23/42
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ST Series
Item #
ST250/23/42
Control Transformer

ST Series Information

  • Very Good Switch‑On Behaviour Thanks to Reduced Starting Currents
  • High Performance for the Volume Thanks to Compact Design
  • Contact Protected Screw Connection Terminals
  • Simple Mounting Thanks to Robust Metal Footplate with Oval Slots

Specifications

Specifications
Manufacturer Part Number ST250/23/42
Manufacturer Block
Product Series ST
Family Series Block Transformers, ST Series
Description Control Transformer
Type Isolating
VA Rating 250 VA
Primary Voltage 240 V
Secondary Voltage 48 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Base Plate
Termination Screw Terminals
Operating Temperature 104 °F
Insulation Class Class B
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs