ST750M8
Marathon Special Products Power Distribution Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST750M8 Marathon Special Products Power Distribution Blocks, Power Block
MFG Item Number
ST750M8

ST750M8 Marathon Special Products Power Distribution Blocks, Power Block

MFG Item Number
ST750M8
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Series
Item #
ST750M8
Power Block

Series Information

Specifications

Specifications
Manufacturer Part Number ST750M8
Manufacturer Marathon Special Products
Family Series Marathon Special Products Power Distribution Blocks
Description Power Block
Number of Poles 3
AC Voltage 1,000 VAC
Current Rating 160 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Stud/Stud
Mounting Panel Mount
Line Side Wire Range M8 Stud
Output Wire Range M8 Stud
Cover Included No
Composition Thermoset Polyester
Color Black
Approvals CE, CSA, cULus
Net Weight 0.975 lbs
Gross Weight 0.975 lbs