STH4DTFT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STH4DTFT Altech Terminal Blocks, DIN Term Blk, Ring Lug M4, Feed-Thru

MFG Item Number
STH4DTFT

STH4DTFT Altech Terminal Blocks, DIN Term Blk, Ring Lug M4, Feed-Thru

MFG Item Number
STH4DTFT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
STH4DTFT
DIN Term Blk, Ring Lug M4, Feed-Thru

Series Information

Specifications

Specifications
Manufacturer Part Number STH4DTFT
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Term Blk, Ring Lug M4, Feed-Thru
Type Disconnect Block
Current Rating 50 A
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.085 lbs
Gross Weight 0.085 lbs