STH4DTSH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STH4DTSH Altech Terminal Blocks, CT Terminal Block, M4 Stud Disconect

MFG Item Number
STH4DTSH

STH4DTSH Altech Terminal Blocks, CT Terminal Block, M4 Stud Disconect

MFG Item Number
STH4DTSH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
STH4DTSH
CT Terminal Block, M4 Stud Disconect

Series Information

Specifications

Specifications
Manufacturer Part Number STH4DTSH
Manufacturer Altech
Family Series Altech Terminal Blocks
Description CT Terminal Block, M4 Stud Disconect 34A, 22mm Width, Grey
Type Disconnect Block
Current Rating 25 A
UL Voltage 300 VAC
Wire Size Range 8 AWG
CSA Voltage 300 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.185 lbs
Gross Weight 0.185 lbs