Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
STH6 Altech Terminal Blocks, Feed-through term block, Stud type
MFG Item Number
STH6

STH6 Altech Terminal Blocks, Feed-through term block, Stud type

MFG Item Number
STH6
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
STH6
Feed-through term block, Stud type

Series Information

Specifications

Specifications
Manufacturer Part Number STH6
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Feed-through term block, Stud type
Type Hinge Ring
Current Rating 115 A
UL Voltage 600 VAC
Wire Size Range 2 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.125 lbs
Gross Weight 0.125 lbs