STU2500/2X115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STU2500/2X115

Block Transformers, STU Series

STU2500/2X115

Block Transformers, STU Series
Universal-Control Transformer
Item Number
STU2500/2X115
MFG Item Number
STU2500/2x115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, STU Series
Item #
STU2500/2X115
Universal-Control Transformer

STU Series Information

  • Very Good Switch‑On Behaviour Thanks to Reduced Starting Currents
  • High Performance for the Volume Thanks to Compact Design
  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation

Specifications

Specifications
Manufacturer Part Number STU2500/2x115
Manufacturer Block
Product Series STU
Family Series Block Transformers, STU Series
Description Universal-Control Transformer
Type Isolating
VA Rating 2,500 VA
Primary Voltage 240 V, 380 V, 415 V, 480 V, 575 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Fixed Rail
Termination Screw Terminals
Operating Temperature 104 °F
Insulation Class Class B
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs