STU800/24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STU800/24 Block Transformers, STU Series, Universal-Control Transformer

MFG Item Number
STU800/24

STU800/24 Block Transformers, STU Series, Universal-Control Transformer

MFG Item Number
STU800/24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, STU Series
Item #
STU800/24
Universal-Control Transformer

STU Series Information

  • Very Good Switch‑On Behaviour Thanks to Reduced Starting Currents
  • High Performance for the Volume Thanks to Compact Design
  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation

Specifications

Specifications
Manufacturer Part Number STU800/24
Manufacturer Block
Product Series STU
Family Series Block Transformers, STU Series
Description Universal-Control Transformer
Type Isolating
VA Rating 800 VA
Primary Voltage 240 V, 380 V, 415 V, 480 V, 575 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Fixed Rail
Termination Screw Terminals
Operating Temperature 104 °F
Insulation Class Class B
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs