Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
SWA-M25-11
PMA (Division of ABB) Miscellaneous
SWIVEL ADAPTER BRASS M25x1.5
MFG Item Number
SWA-M25-11
This item cannot be canceled or returned
Description
SWIVEL ADAPTER BRASS M25x1.5
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
SWA-M25-11 |
| Description |
Swivel Adapter with Special Sealing, Metric Metal Thread - Thread M25x1.5, Thread Length 11 |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.23 lbs |
SWA-M25-11
PMA (Division of ABB) Miscellaneous