Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
SWA-M40-13
PMA (Division of ABB) Miscellaneous
SWIVEL ADAPTER BRASS M40x1.5
MFG Item Number
SWA-M40-13
This item cannot be canceled or returned
Description
SWIVEL ADAPTER BRASS M40x1.5
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
SWA-M40-13 |
| Description |
Swivel Adapter with Special Sealing, Metric Metal Thread - Thread M40x1.5, Thread Length 13 |
| Net Weight |
0.76 lbs |
| Gross Weight |
0.78 lbs |
SWA-M40-13
PMA (Division of ABB) Miscellaneous