Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T075X000VPM-BK Panduit Labels, MP Cassette Continuous Tape Label Nylon
MFG Item Number
T075X000VPM-BK
T075X000VPM-BK Panduit Labels, MP Cassette Continuous Tape Label Nylon
MFG Item Number
T075X000VPM-BK
This item cannot be canceled or returned
Description
MP Cassette Continuous Tape Label Nylon
Specifications
Specifications
Manufacturer Part Number
T075X000VPM-BK
Manufacturer
Panduit
Family Series
Panduit Labels
Description
The T075X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For
Material Type
Vinyl
Text Color
Black
Background Color
White
Label Height
0.71 "
Net Weight
0.14 lbs
Gross Weight
0.14 lbs
T075X000VPM-BK
Panduit Labels